Shop All Keyseat Cutter
Keo
Keyseat Cutter, HSS, 1 In, #708, STR
Mfr # 67080
Zoro # G2802432
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 1 in
- Cutter Thickness 7/32 in
- Overall Length 2 7/32 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 67080
- Zoro # G2802432
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1 in |
Overall Length | 2 7/32 in |
Shank Dia. | 1/2 in |
Neck Dia. | 21/64 in |
Face Width | 7/32" |
Cutter Dia. - Machining | 1" |
American Standard Size | 708 |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 7/32 in |
Number of Teeth | 12 |
Left/Right Hand | Right Hand Cut |
American Standard No. | 708 |
Type | Standard |
Material | High Speed Steel |
Number of Pieces | 1500 |
Shank | Straight |
Tooth Type | Straight |
Item | Standard Keyseat Cutter |
Finish | Bright (Uncoated) |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Straight, 1 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Wedge, Set Up, 1 Wd, 3 Lg, 4 Th (JHWWG-3)
- SUPERIOR ELECTRIC Carbon Brush aftermarket (2) for DeWalt 650917-01 (M74)
- MAYHEW STEEL PRODUCTS PUNCH LINE-UP REG 458 1/4" (MY22003)
- BOSCH Forstner Bit, 3/8In (FB006)
- KEO #204 Woodruff KSC Shank HSS RH STR (62040)
- KEO Keyseat Cutter, CS, 10T, RH, 3/16in Face (94034)
- KEO Small Keyseat Cutter, Carbide, 8T, RH, 1/4in (61082)
- KEO #202 Woodruff KSC Shank HSS RH STR (62010)
- KEO Keyseat Cutter, HSS, 7/8 In, #507, STR (65070)
- KEO 1/4 T-Slot Milling Cutter (70140)
- DRILL AMERICA 3/4"x3/16" HSS Shank Type Keyeat Woodruff Cutter (DWCWC606)
- Keo Milling Cutters