Shop All Keyseat Cutter
Keo
Keyseat Cutter, HSS, 1 1/8 In, #809, STR
Mfr # 68090
Zoro # G0511682
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 1 1/8 in
- Cutter Thickness 1/4 in
- Overall Length 2 1/4 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 68090
- Zoro # G0511682
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1 1/8 in |
Overall Length | 2 1/4 in |
Shank Dia. | 1/2 in |
Neck Dia. | 3/8 in |
Face Width | 1/4" |
Cutter Dia. - Machining | 1-1/8" |
American Standard Size | 809 |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 1/4 in |
Number of Teeth | 12 |
American Standard No. | 809 |
Material | High Speed Steel |
Tooth Type | Straight |
Type | Standard |
Finish | Bright (Uncoated) |
Shank | Straight |
Item | Standard Keyseat Cutter |
Left/Right Hand | Right Hand Cut |
Number of Pieces | 1500 |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Straight, 1 1/8 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Pry Bar, Handled, 32" (33124)
- PROTO 3/8 in Drive Hex Socket Bit SAE 3/16 in Tip, 2 3/4 in L (J4990R-3/16)
- ZORO SELECT Squeezer Die, 1/8 Dia, 3/4, Universal Head (SQ-2-12)
- PALMGREN 3" Low Profile Drill Press Vise (9612303)
- KEO Keyseat Cutter, 10T, RH, 1/8in Face (93998)
- KEO #304 Woodruff KSC Shank HSS RH STR (63040)
- KEO Keyseat Cutter, CH, #607, 10T, RH, 1/8in Face (61007)
- KEO Milling Cutter, 12T, 2-7/8in L, 9/16in Face (75116)
- KEO Milling Cutter, C, 4T, RH, 2-1/2in L (74084)
- KEO Milling Cutter, Cobalt, 10T, RH, 3/8in Face (76114)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Neck Length: 0.457" (KC-187-550-093)
- Keo Milling Cutters