Shop All Keyseat Cutter
Keo
Keyseat Cutter, HSS, 1 1/8 In, #1009, STR
Mfr # 60090
Zoro # G2021257
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 1 1/8 in
- Cutter Thickness 5/16 in
- Overall Length 2 5/16 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 60090
- Zoro # G2021257
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1 1/8 in |
Overall Length | 2 5/16 in |
Shank Dia. | 1/2 in |
Neck Dia. | 27/64 in |
Face Width | 5/16" |
Cutter Dia. - Machining | 1-1/8" |
American Standard Size | 1,009 |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 5/16 in |
Number of Teeth | 12 |
Tooth Type | Straight |
Number of Pieces | 1500 |
Material | High Speed Steel |
Item | Standard Keyseat Cutter |
Shank | Straight |
Type | Standard |
Finish | Bright (Uncoated) |
American Standard No. | 1009 |
Left/Right Hand | Right Hand Cut |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Straight, 1 1/8 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Cut-Off Blade (T-111)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 19MM, Bit Impact Socket (D014719)
- CRAFTSMAN Laser Distance Measurer, 65ft (CMHT77638)
- BON TOOL Step Tool, Plex Outside 6" X 5", 1" Radius Wood Handle (82-122)
- KEO Milling Cutter, C, 3T, RH, 5/32in Face (74044)
- KEO Keyseat Cutter, HSS, 5/8 In, #505, STR (65050)
- KEO Milling Cutter, C, 4T, RH, 2-1/2in L (74084)
- KEO Keyseat Cutter, Carbide Tip, 1/2, #404, STR (93983)
- KEO #405 Woodruff KSC Shank HSS RH STR (64050)
- KEO 1/4 T-Slot Milling Cutter (70140)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.5000" (1/2) (933730)
- Keo Milling Cutters