Shop All Keyseat Cutter
Keo
Keyseat Cutter, HSS, 1 1/4 In, #1210, STAG
Mfr # 62105
Zoro # G3227497
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 1 1/4 in
- Cutter Thickness 3/8 in
- Overall Length 2 3/8 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 62105
- Zoro # G3227497
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1 1/4 in |
Overall Length | 2 3/8 in |
Shank Dia. | 1/2 in |
Neck Dia. | 15/32 in |
Face Width | 3/8" |
Cutter Dia. - Machining | 1-1/4" |
American Standard Size | 1,210 |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 3/8 in |
Number of Teeth | 12 |
Left/Right Hand | Right Hand Cut |
Number of Pieces | 1500 |
Item | Standard Keyseat Cutter |
Shank | Straight |
Finish | Bright (Uncoated) |
Material | High Speed Steel |
Tooth Type | Staggered |
American Standard No. | 1210 |
Type | Standard |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Staggered, 1 1/4 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Leather Sheath For Up To 9 In Blade (20410)
- ABB OA1G10, 1-NO AUX SW OT/OS (OA1G10)
- AMPG Magnetic Base, 8-36 Mounting Stud (Z2690)
- EVOLUTION 6pc 2" Depth Annular TCT Mag Drill Cutter Set 11/16" To 1" (A-CT6SET-2)
- KEO #606 Woodruff KSC Shank HSS RH STR (66060)
- KEO #808 Woodruff KSC Shank HSS RH STR (68080)
- KEO Keyseat Cutter, Narrow, 16T, RH, 1/16in Face (69280)
- KEO Keyseat Cutter Set, Straight, #305, 41 pcs. (60000)
- KEO Keyseat Cutter Set, 10 PC, HSS, STR (60100)
- KEO Milling Cutter, Cobalt, 8T, RH, 5/16in Face (76066)
- HHIP 1 X 5/16 X 1/2 X 2-27/32 60 Degree M42 8% Cobalt Double Angle Cutter (2006-0303)
- Keo Keyseat Cutter