Shop All Keyseat Cutter
Keo
Keyseat Cutter, HSS, 1 1/2 In, #1012, STR
Mfr # 60120
Zoro # G2986331
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 1 1/2 in
- Cutter Thickness 5/16 in
- Overall Length 2 5/16 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 60120
- Zoro # G2986331
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1 1/2 in |
Overall Length | 2 5/16 in |
Shank Dia. | 1/2 in |
Neck Dia. | 15/32 in |
Face Width | 5/16" |
Cutter Dia. - Machining | 1-1/2" |
American Standard Size | 1,012 |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 5/16 in |
Number of Teeth | 16 |
Finish | Bright (Uncoated) |
Item | Standard Keyseat Cutter |
American Standard No. | 1012 |
Shank | Straight |
Number of Pieces | 1500 |
Tooth Type | Straight |
Material | High Speed Steel |
Type | Standard |
Left/Right Hand | Right Hand Cut |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Straight, 1 1/2 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS. 34 Hex LWrLong (BND15919)
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket 1 1/16 in Size, Deep Socket, Black Phosphate (49-66-7815)
- DRILL AMERICA 1"-8 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (T/A54923)
- RIDGID Chain, Knurled For Jaw Texture, Steel Jaw (93070)
- KEO Keyseat Cutter, HSS, 1 In, #708, STAG (67085)
- KEO Keyseat Cutter, HSS, 1 1/4 In, #1210, STAG (62105)
- KEO #806 Woodruff KSC Shank HSS RH STR (68060)
- KEO Keyseat Cutter, CH, #608, 10T, RH, 1/4in Face (61010)
- KEO Keyseat Cutter, 10T, RH, 1/8in Face (93998)
- KEO Keyseat Cutter, CS, 10T, RH, 3/16in Face (94034)
- KEO #606 Woodruff KSC Shank HSS RH STAG (66065)
- Keo Keyseat Cutter