Shop All Keyseat Cutter
Keo
Keyseat Cutter DIN 850-B 28, 5 x 8-HSS STAG
Mfr # 68391
Zoro # G8588291
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 28.50 mm
- Cutter Thickness 8.00 mm
- Overall Length 71.00 mm
- Shank Dia. 10.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 68391
- Zoro # G8588291
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 28.50 mm |
Overall Length | 71.00 mm |
Shank Dia. | 10.00 mm |
Neck Dia. | 8.50 mm |
Face Width | 5/16" |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 8.00 mm |
Number of Teeth | 10 |
Number of Pieces | 1 |
Left/Right Hand | Right Hand |
Tooth Type | Staggered |
American Standard No. | 850 |
Type | Standard |
Shank | Straight |
Material | High Speed Steel |
Item | Standard Keyseat Cutter |
Finish | Bright (Uncoated) |
Measurement System | Metric |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Staggered, 28.50 mm Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN 3/8 Sq. Dr. Ratchet Handle 72 Teeth 178mm (3725Z-72T)
- CLEVELAND 3/4-10 NC GH3 4FL TPR 1001TN TIN TAP (C83496)
- MILWAUKEE TOOL M18 FUEL 1" High Torque Impact Wrench w/ ONE-KEY (2867-20)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1221XM-5PK)
- KEO Keyseat Cutter, CH, #608, 10T, RH, 1/4in Face (61010)
- KEO Keyseat Cutter, Narrow, 16T, RH, 1/16in Face (69280)
- KEO Milling Cutter, Cobalt, 10T, RH, 3/8in Face (76114)
- KEO Keyseat Cutter, HSS, # 850, 8T, 7.5mm Dia. (68210)
- KEO Keyseat Cutter, HSS, 1 1/4 In, #1210, STAG (62105)
- KEO #608 Woodruff KSC Shank HSS RH STR (66080)
- HARVEY TOOL Keyseat Cutter - Square, 0.0780" (5/64) (27325-C3)
- Keo Milling Cutters