Shop All Keyseat Cutter
Keo
Keyseat Cutter DIN 850-B 16, 5 x 5-HSS STAG
Mfr # 68301
Zoro # G9012796
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 16.50 mm
- Cutter Thickness 5.00 mm
- Overall Length 56.00 mm
- Shank Dia. 10.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 68301
- Zoro # G9012796
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 16.50 mm |
Overall Length | 56.00 mm |
Shank Dia. | 10.00 mm |
Neck Dia. | 5.00 mm |
Face Width | 3/16" |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 5.00 mm |
Number of Teeth | 8 |
Number of Pieces | 1 |
Tooth Type | Staggered |
Left/Right Hand | Right Hand |
American Standard No. | 850 |
Shank | Straight |
Type | Standard |
Finish | Bright (Uncoated) |
Material | High Speed Steel |
Item | Standard Keyseat Cutter |
Measurement System | Metric |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Staggered, 16.50 mm Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEIGH INDUSTRIAL Band Saw, 7" x 10-13/64" Rectangle, 7" Round, 7 in Square, 220V AC V, 1 hp HP (BS-712MS)
- DRILL AMERICA 11/16"-40x1-1/2" OD HSS Round Adjustable Die Special (DWTSR112-111640)
- CRESCENT NICHOLSON 8" Mill Single Cut Smooth File (08560NN)
- IRWIN COUNTERSINK HSS 3/8""IRWN (1877715)
- KEO Keyseat Cutter Set, 10 PC, HSS, STAG (60105)
- KEO Keyseat Cutter, CS, 12T, RH, 2-3/16in L (94052)
- KEO Keyseat Cutter, HSS, 5/8 In, #505, STR (65050)
- KEO Keyseat Cutter, HSS, 3/4 In, #406, STAG (64065)
- KEO Keyseat Cutter, CH, #608, 10T, RH, 1/4in Face (61010)
- KEO #305 Woodruff KSC Shank HSS RH STR (63050)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2) (887050-C3)
- Keo Keyseat Cutter