Shop All Keyseat Cutter
Keo
Keyseat Cutter DIN 850-B 16, 5 x 3-HSS STAG
Mfr # 68281
Zoro # G9012753
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 16.50 mm
- Cutter Thickness 3.00 mm
- Overall Length 56.00 mm
- Shank Dia. 10.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 68281
- Zoro # G9012753
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 16.50 mm |
Overall Length | 56.00 mm |
Shank Dia. | 10.00 mm |
Neck Dia. | 4.60 mm |
Face Width | 7/64" |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 3.00 mm |
Number of Teeth | 8 |
Left/Right Hand | Right Hand |
Material | High Speed Steel |
Tooth Type | Staggered |
Finish | Bright (Uncoated) |
Number of Pieces | 1 |
Type | Standard |
American Standard No. | 850 |
Shank | Straight |
Item | Standard Keyseat Cutter |
Primary Material Application | All Materials |
Measurement System | Metric |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Staggered, 16.50 mm Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"x12" HSS Aircraft Extension Drill Bit, Overall Length: 12" (D/AA/CX121/4)
- DRILLCO 2-1/2 in. DIE STOCK - 3000DS (3000DS5)
- CLEVELAND 4-Flute HSS Ball Nose Single End MIll Cleveland HG-4B-TC TiCN 1/2x1/2x2x4 (C33338)
- PERFORMANCE TOOL 24 In Flexible Magnetic Retriever (W83198)
- KEO 1/4 x 1/16 Small Solid Carbide KSC Shank RH Straight (61084)
- KEO #606 Woodruff KSC Shank HSS RH STAG (66065)
- KEO #808 Woodruff KSC Shank HSS RH STR (68080)
- KEO 1/4 T-Slot Milling Cutter (70140)
- KEO 1/4 x 3/64 Small Solid Carbide KSC Shank RH Straight (61083)
- KEO Keyseat Cutter DIN 850-A 13, 5 x 3-HSS STR (68260)
- KEO Keyseat Cutter, HSS, 7/8 In, #507, STR (65070)
- Keo Keyseat Cutter