Shop All Keyseat Cutter
Keo
Keyseat Cutter DIN 850-B 10, 5 x 3-HSS STAG
Mfr # 68251
Zoro # G9012692
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 10.50 mm
- Cutter Thickness 3.00 mm
- Overall Length 50.00 mm
- Shank Dia. 6.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 68251
- Zoro # G9012692
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 10.50 mm |
Overall Length | 50.00 mm |
Shank Dia. | 6.00 mm |
Neck Dia. | 4.20 mm |
Face Width | 7/64" |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 3.00 mm |
Number of Teeth | 6 |
Left/Right Hand | Right Hand |
Finish | Bright (Uncoated) |
Tooth Type | Staggered |
Item | Standard Keyseat Cutter |
Shank | Straight |
Material | High Speed Steel |
Number of Pieces | 1 |
American Standard No. | 850 |
Type | Standard |
Primary Material Application | All Materials |
Measurement System | Metric |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Staggered, 10.50 mm Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Rolling Tool Cabinet, 7 Drawer, Blue, 27 in W (277XBL)
- WESTWARD 1/4 in Drive Impact Socket 5.5 mm Size 6 pt Standard Depth, Black Oxide (4LXZ8)
- TEKTON 3/8 Inch Drive x 11 mm Deep 12-Point Socket (SHD13311)
- DEWALT Tool Pouch, Tool Holster, Black, Polyester, 7 Pockets (DG5120)
- KEO Keyseat Cutter Set, 10 PC, HSS, STAG (60105)
- KEO Keyseat Cutter, HSS, 5/8 In, #505, STR (65050)
- KEO #404 Woodruff KSC Shank HSS RH STR (64040)
- KEO #403 Woodruff KSC Shank HSS RH STR (64030)
- KEO #204 Woodruff KSC Shank HSS RH STR (62040)
- KEO #202 Woodruff KSC Shank HSS RH STR (62010)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2) (962095-C3)
- Keo Milling Cutters