Shop All Keyseat Cutter
Keo
Keyseat Cutter DIN 850-B 10, 5 x 2, 5-HSS STAG
Mfr # 68241
Zoro # G9012674
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 10.50 mm
- Cutter Thickness 2.50 mm
- Overall Length 50.00 mm
- Shank Dia. 6.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 68241
- Zoro # G9012674
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 10.50 mm |
Overall Length | 50.00 mm |
Shank Dia. | 6.00 mm |
Neck Dia. | 4.00 mm |
Face Width | 3/32" |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 2.50 mm |
Number of Teeth | 6 |
Number of Pieces | 1 |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
American Standard No. | 850 |
Item | Standard Keyseat Cutter |
Shank | Straight |
Tooth Type | Staggered |
Left/Right Hand | Right Hand |
Type | Standard |
Measurement System | Metric |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Staggered, 10.50 mm Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/8"-16 Carbon Steel Hex Die (DWTSH1-1/8-16)
- ROTHENBERGER Cutter Wheel, PK6 (00158)
- EKLIND 8 Piece Metric T-Shape Hex Key Set, 35168 (35168)
- J.W. WINCO GN612-8-M12X1.5-AK-NI Indexing Plunger (612-8-M12X1.5-AK-NI)
- KEO Keyseat Cutter, Narrow, HSS, 10T, RH, 3/4in (69040)
- KEO Keyseat Cutter, HSS, # 850, 8T, 7.5mm Dia. (68210)
- KEO Keyseat Cutter, Narrow, 16T, RH, 3/64in Face (69279)
- KEO Milling Cutter, 12T, 2-7/8in L, 9/16in Face (75116)
- KEO Keyseat Cutter Set, 10 PC, HSS, STAG (60105)
- KEO Keyseat Cutter, CS, 10T, RH, 3/16in Face (94034)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.5000" (1/2) (67962)
- Keo Keyseat Cutter