Shop All Keyseat Cutter
Keo
Keyseat Cutter DIN 850-A 7, 5 x 2-HSS STR
Mfr # 68220
Zoro # G9054814
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 7.50 mm
- Cutter Thickness 2.00 mm
- Overall Length 50.00 mm
- Shank Dia. 6.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 68220
- Zoro # G9054814
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 7.50 mm |
Overall Length | 50.00 mm |
Shank Dia. | 6.00 mm |
Neck Dia. | 3.20 mm |
Face Width | 5/64" |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 2.00 mm |
Number of Teeth | 8 |
Left/Right Hand | Right Hand |
Finish | Bright (Uncoated) |
Shank | Straight |
Material | High Speed Steel |
Tooth Type | Straight |
Item | Standard Keyseat Cutter |
American Standard No. | 850 |
Number of Pieces | 1 |
Type | Standard |
Measurement System | Metric |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Straight, 7.50 mm Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 13 ft. 4 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (51959D2B134065)
- DIABLO SDS-Max Bushing Tools Deliver Xtrm Durab (DMAMXCH1050)
- WESTWARD 9/32" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL80)
- JONARD TOOLS BNC Connector Tool, 12 In L (RBNC-12)
- KEO #403 Woodruff KSC Shank HSS RH STR (64030)
- KEO Milling Cutter, Cobalt, 8T, RH, 5/16in Face (76066)
- KEO #808 Woodruff KSC Shank HSS RH STR (68080)
- KEO Keyseat Cutter, HSS, # 850, 8T, 7.5mm Dia. (68210)
- KEO Keyseat Cutter Set, Straight, #305, 41 pcs. (60000)
- KEO Keyseat Cutter, Narrow, HSS, 10T, RH, 3/4in (69040)
- HHIP 5/16" High Speed Steel T-Slot Cutter (2006-0163)
- Keo Milling Cutters