Shop All Keyseat Cutter
Keo
Keyseat Cutter DIN 850-A 16, 5 x 4-HSS STR
Mfr # 68290
Zoro # G9012762
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 16.50 mm
- Cutter Thickness 4.00 mm
- Overall Length 56.00 mm
- Shank Dia. 10.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 68290
- Zoro # G9012762
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 16.50 mm |
Overall Length | 56.00 mm |
Shank Dia. | 10.00 mm |
Neck Dia. | 4.60 mm |
Face Width | 5/32" |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 4.00 mm |
Number of Teeth | 10 |
Material | High Speed Steel |
Item | Standard Keyseat Cutter |
Number of Pieces | 1 |
Tooth Type | Straight |
Type | Standard |
Shank | Straight |
Finish | Bright (Uncoated) |
Left/Right Hand | Right Hand |
American Standard No. | 850 |
Primary Material Application | All Materials |
Measurement System | Metric |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Straight, 16.50 mm Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Cutter, Metal, Saw Diameter 3-3/4 in. (CTD60)
- DEWALT 4 1/2" Paddle Switch Small Angle Grinder (DWE4120)
- KO-KEN Adaptor 5/16 For 5/16H Bit 38mm 3/8 Sq. Drive (3138)
- WILTON Bolt Cutter 24IN - Black Head (BC-24B)
- KEO #608 Woodruff KSC Shank HSS RH STR (66080)
- KEO Keyseat Cutter DIN 850-A 16, 5 x 5-HSS STR (68300)
- KEO Keyseat Cutter, HSS, 3/4 In, #506, STR (65060)
- KEO Keyseat Cutter, HSS, 1 1/4 In, #610, STR (66100)
- KEO #606 Woodruff KSC Shank HSS RH STR (66060)
- KEO #606 Woodruff KSC Shank HSS RH STAG (66065)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3750" (3/8) (68450)
- Keo Milling Cutters