Shop All Keyseat Cutter
Keo
Keyseat Cutter DIN 850-A 13, 5 x 4-HSS STR
Mfr # 68270
Zoro # G9012726
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 13.50 mm
- Cutter Thickness 4.00 mm
- Overall Length 56.00 mm
- Shank Dia. 10.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 68270
- Zoro # G9012726
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 13.50 mm |
Overall Length | 56.00 mm |
Shank Dia. | 10.00 mm |
Neck Dia. | 4.60 mm |
Face Width | 5/32" |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 4.00 mm |
Number of Teeth | 10 |
Material | High Speed Steel |
Left/Right Hand | Right Hand |
Shank | Straight |
Type | Standard |
Finish | Bright (Uncoated) |
Tooth Type | Straight |
Number of Pieces | 1 |
American Standard No. | 850 |
Item | Standard Keyseat Cutter |
Measurement System | Metric |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Straight, 13.50 mm Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO End Mill, Carbide HP, 1/8"x1/2, Milling Dia.: 1/8" (VXMG4T-404-R015)
- KEO 5/8 100 deg ZErO Flute CO Deburring Tool (53533)
- CAPRI TOOLS 1/4 in Drive 4.5 mm 6-Point Metric Deep Socket (1-2165)
- PROTO 3/8 in Drive Impact Socket 5/8 in Size 6 pt Deep Depth, Black Oxide (J7720HT)
- KEO Keyseat Cutter, CS, 12T, RH, 2-3/16in L (94052)
- KEO 1/4 x 3/64 Small Solid Carbide KSC Shank RH Straight (61083)
- KEO Keyseat Cutter, Narrow, 10T, 1/32in Face (69030)
- KEO Keyseat Cutter, Narrow, 16T, RH, 1/16in Face (69280)
- KEO Keyseat Cutter, Cobalt, 7/8 In, #807, STAG (94077)
- KEO #304 Woodruff KSC Shank HSS RH STR (63040)
- KEO Keyseat Cutter, Narrow, HSS, 10T, RH, 3/4in (69040)
- Keo Milling Cutters