Shop All Keyseat Cutter
Keo
Keyseat Cutter DIN 850-A 13, 5 x 3-HSS STR
Mfr # 68260
Zoro # G9012701
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 13.50 mm
- Cutter Thickness 3.00 mm
- Overall Length 56.00 mm
- Shank Dia. 10.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 68260
- Zoro # G9012701
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 13.50 mm |
Overall Length | 56.00 mm |
Shank Dia. | 10.00 mm |
Neck Dia. | 4.60 mm |
Face Width | 7/64" |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 3.00 mm |
Number of Teeth | 10 |
Tooth Type | Straight |
American Standard No. | 850 |
Shank | Straight |
Number of Pieces | 1 |
Left/Right Hand | Right Hand |
Item | Standard Keyseat Cutter |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Type | Standard |
Measurement System | Metric |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Straight, 13.50 mm Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Retaining Ring Applicator, E-Style, 3.2mm (A-310)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 3/8 (40482)
- IRWIN Metal Cutting Snip, Straight/Curve, 11 3/4 in, Cold Formed High Carbon Steel Jaw (21304)
- TEKTON 3/4" Drive SAE, 21 pcs (SHD93017)
- KEO Keyseat Cutter, CH, #608, 10T, RH, 1/4in Face (61010)
- KEO Keyseat Cutter, Narrow, HSS, 10T, RH, 3/4in (69040)
- KEO #202 Woodruff KSC Shank HSS RH STR (62010)
- KEO #305 Woodruff KSC Shank HSS RH STR (63050)
- KEO #304 Woodruff KSC Shank HSS RH STR (63040)
- KEO Keyseat Cutter, HSS, 1 1/4 In, #1210, STAG (62105)
- INTERNAL TOOL A 5/8X.0312 1/4" Shank Key Cutter (76-9045-C)
- Keo Milling Cutters