Shop All Keyseat Cutter
Keo
Keyseat Cutter, CS, 8T, RH, 2-3/32in L
Mfr # 93944
Zoro # G8588562
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Cutter Dia. 5/16 in
- Cutter Thickness 3/32 in
- Overall Length 2 3/32 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 93944
- Zoro # G8588562
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 5/16 in |
Overall Length | 2 3/32 in |
Shank Dia. | 1/2 in |
Neck Dia. | 7/64 in |
Face Width | 3/32" |
American Standard Size | 302.5 |
Details
Material - Machining | Cobalt |
Cutter Thickness | 3/32 in |
Number of Teeth | 8 |
Item | Standard Keyseat Cutter |
Finish | Bright (Uncoated) |
Tooth Type | Straight |
American Standard No. | 302 |
Shank | Straight |
Type | Standard |
Material | Cobalt Steel |
Number of Pieces | 1 |
Left/Right Hand | Right Hand |
Primary Material Application | All Materials |
Measurement System | Fractional Inch |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, Cobalt, Straight, 5/16 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage Set, Plus, 0.061-0.250 In, Black (901100400)
- KO-KEN Socket 16mm 12 Point 40mm 3/8 Sq. Drive (3305X-16)
- RIDGID 50 ft. (Cable) Corded Drain Cleaning Machine, 115V (K-45-7)
- MOODY TOOL Metric Nut Driver, Fxd ESD, Long, 2.0mm (51-2480)
- KEO Keyseat Cutter DIN 850-A 16, 5 x 5-HSS STR (68300)
- KEO #606 Woodruff KSC Shank HSS RH STAG (66065)
- KEO Milling Cutter, 12T, 2-7/8in L, 9/16in Face (75116)
- KEO #608 Woodruff KSC Shank HSS RH STR (66080)
- KEO Keyseat Cutter DIN 850-A 13, 5 x 3-HSS STR (68260)
- KEO Keyseat Cutter, HSS, 1 In, #708, STAG (67085)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.2500" (1/4) (904595)
- Keo Milling Cutters