Shop All Keyseat Cutter
Keo
Keyseat Cutter, CS, 16T, RH, 1/4in Face
Mfr # 94124
Zoro # G8588955
product price: $66.35
/ea
$66.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Cutter Dia. 1 1/2 in
- Cutter Thickness 1/4 in
- Overall Length 2 1/4 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 94124
- Zoro # G8588955
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1 1/2 in |
Overall Length | 2 1/4 in |
Shank Dia. | 1/2 in |
Neck Dia. | 27/64 in |
Face Width | 1/4" |
American Standard Size | 812 |
Details
Material - Machining | Cobalt |
Cutter Thickness | 1/4 in |
Number of Teeth | 16 |
Material | Cobalt Steel |
Left/Right Hand | Right Hand |
American Standard No. | 812 |
Tooth Type | Straight |
Shank | Straight |
Finish | Bright (Uncoated) |
Type | Standard |
Item | Standard Keyseat Cutter |
Number of Pieces | 1 |
Primary Material Application | All Materials |
Measurement System | Fractional Inch |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, Cobalt, Straight, 1 1/2 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 5/16 Inch 12-Point Impact Socket (SID12208)
- ROTHENBERGER Cutter Wheel Replacement, PK2 (70017B)
- VESSEL WOOD-COMPO Non-Slip Screwdriver 6PC. Set (3006CS)
- GWS TOOL GROUP 319605 Chamfer Cutter (319605)
- KEO 1/4 x 1/16 Small Solid Carbide KSC Shank RH Straight (61084)
- KEO Keyseat Cutter, HSS, 3/4 In, #406, STR (64060)
- KEO Keyseat Cutter, CH, #608, 10T, RH, 1/4in Face (61010)
- KEO #305 Woodruff KSC Shank HSS RH STR (63050)
- KEO Keyseat Cutter Set, 10 PC, HSS, STAG (60105)
- KEO Keyseat Cutter, Narrow, 10T, 1/32in Face (69030)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (982005)
- Keo Milling Cutters