Shop All Keyseat Cutter
Keo
Keyseat Cutter, CS, 14T, RH, 3/16in Face
Mfr # 94100
Zoro # G8588894
product price: $52.95
/ea
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Cutter Dia. 1 1/4 in
- Cutter Thickness 3/16 in
- Overall Length 2 3/16 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 94100
- Zoro # G8588894
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1 1/4 in |
Overall Length | 2 3/16 in |
Shank Dia. | 1/2 in |
Neck Dia. | 5/16 in |
Face Width | 3/16" |
American Standard Size | 610 |
Details
Material - Machining | Cobalt |
Cutter Thickness | 3/16 in |
Number of Teeth | 14 |
Tooth Type | Straight |
Number of Pieces | 1 |
Type | Standard |
Item | Standard Keyseat Cutter |
Left/Right Hand | Right Hand |
Shank | Straight |
Finish | Bright (Uncoated) |
Material | Cobalt Steel |
American Standard No. | 610 |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, Cobalt, Straight, 1 1/4 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Carbide Jig Saw Blades Deliver Xtrm Dura (DJT118AHM)
- PROTO 3/8 in Drive Flex Impact Socket 18 mm Size 6 pt Deep Depth, Black Oxide (J78418MP)
- STARRETT Band Saw Blade, 7 ft. 9" L, 1/2" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91361-07-09)
- TEKTON 1/2 Inch Drive x 24 mm Deep 12-Point Socket (SHD23324)
- KEO Keyseat Cutter, HSS, 1 In, #708, STAG (67085)
- KEO Keyseat Cutter, Narrow, HSS, 10T, RH, 5/8in (69020)
- KEO Milling Cutter, C, 4T, RH, 2-1/2in L (74084)
- KEO #606 Woodruff KSC Shank HSS RH STR (66060)
- KEO #808 Woodruff KSC Shank HSS RH STR (68080)
- KEO 3/16 x 1/16 Small Solid Carbide KSC Shank RH Straight (61079)
- HARVEY TOOL Keyseat Cutter - Square, 0.1250" (1/8), Depth of Cut: 0.0220" (22125)
- Keo Milling Cutters