Shop All Keyseat Cutter
Keo
Keyseat Cutter, CS, 12T, RH, 2-5/16in L
Mfr # 94130
Zoro # G8588973
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Cutter Dia. 1 in
- Cutter Thickness 5/16 in
- Overall Length 2 5/16 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 94130
- Zoro # G8588973
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1 in |
Overall Length | 2 5/16 in |
Shank Dia. | 1/2 in |
Neck Dia. | 13/32 in |
Face Width | 5/16" |
American Standard Size | 1,008 |
Details
Material - Machining | Cobalt |
Cutter Thickness | 5/16 in |
Number of Teeth | 12 |
Item | Standard Keyseat Cutter |
Shank | Straight |
Tooth Type | Straight |
Material | Cobalt Steel |
Left/Right Hand | Right Hand |
American Standard No. | 1008 |
Finish | Bright (Uncoated) |
Number of Pieces | 1 |
Type | Standard |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, Cobalt, Straight, 1 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Snap Lock Punch, 8.4", Steel (86528)
- TEMPEST Smooth Bore Ducting, 24In Dia, 500 Ft L (725-063)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, #11 (16W819)
- LENOX Band Saw Blade, 3 ft. 9 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel (86653D2B31145)
- KEO #403 Woodruff KSC Shank HSS RH STR (64030)
- KEO Keyseat Cutter, CH, #607, 10T, RH, 1/8in Face (61007)
- KEO Keyseat Cutter, Narrow, 16T, RH, 3/64in Face (69279)
- KEO Keyseat Cutter, HSS, 1 1/4 In, #1210, STAG (62105)
- KEO 1/4 x 1/16 Small Solid Carbide KSC Shank RH Straight (61084)
- KEO Keyseat Cutter, HSS, 7/8 In, #507, STR (65070)
- HARVEY TOOL Keyseat Cutter - Square, 0.1250" (1/8) (893320)
- Keo Keyseat Cutter