Shop All Keyseat Cutter
Keo
Keyseat Cutter, CS, 10T, RH, 1/4in Face
Mfr # 94022
Zoro # G8588693
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Cutter Dia. 3/4 in
- Cutter Thickness 1/4 in
- Overall Length 2 1/4 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 94022
- Zoro # G8588693
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 3/4 in |
Overall Length | 2 1/4 in |
Shank Dia. | 1/2 in |
Neck Dia. | 17/64 in |
Face Width | 1/4" |
American Standard Size | 806 |
Details
Material - Machining | Cobalt |
Cutter Thickness | 1/4 in |
Number of Teeth | 10 |
Material | Cobalt Steel |
Type | Standard |
Tooth Type | Straight |
Finish | Bright (Uncoated) |
Shank | Straight |
Left/Right Hand | Right Hand |
Number of Pieces | 1 |
American Standard No. | 806 |
Item | Standard Keyseat Cutter |
Primary Material Application | All Materials |
Measurement System | Fractional Inch |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, Cobalt, Straight, 3/4 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Titanium Oscillating Wood With Nails Blade (DWA4204)
- MILWAUKEE TOOL 1/2" Keyless Chuck (42-66-0755)
- DAVIES Three Prong Clamp Knob, 10-32 Thread Size, 1/3"L, GP Phenolic (3022-B)
- OEMTOOLS 1-1/2" Jumbo Combination Wrench (22108)
- KEO Keyseat Cutter, CS, 12T, RH, 2-3/16in L (94052)
- KEO Keyseat Cutter, HSS, 1 1/4 In, #610, STR (66100)
- KEO 3/8 x 1/8 Small Solid Carbide KSC Shank RH Straight (61099)
- KEO #204 Woodruff KSC Shank HSS RH STR (62040)
- KEO Milling Cutter, Cobalt, 8T, RH, 5/16in Face (76066)
- KEO #808 Woodruff KSC Shank HSS RH STR (68080)
- DRILL AMERICA 1/2"x1/8" HSS Shank Type Keyeat Woodruff Cutter (DWCWC404)
- Keo Keyseat Cutter