Shop All Keyseat Cutter
Keo
Keyseat Cutter, Cobalt, 3/4 In, #406, STAG
Mfr # 93999
Zoro # G2999482
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Cutter Dia. 3/4 in
- Cutter Thickness 1/8 in
- Overall Length 2 1/8 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 93999
- Zoro # G2999482
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 3/4 in |
Overall Length | 2 1/8 in |
Shank Dia. | 1/2 in |
Neck Dia. | 7/32 in |
Face Width | 1/8" |
Cutter Dia. - Machining | 3/4" |
American Standard Size | 406 |
Details
Material - Machining | Cobalt |
Cutter Thickness | 1/8 in |
Number of Teeth | 8 |
American Standard No. | 406 |
Shank | Straight |
Tooth Type | Staggered |
Type | Standard |
Item | Standard Keyseat Cutter |
Number of Pieces | 1500 |
Finish | Bright (Uncoated) |
Left/Right Hand | Right Hand Cut |
Material | Cobalt Steel |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, Cobalt, Staggered, 3/4 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1073501)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 11/16 in Size, Deep Socket, Black Phosphate (49-66-6225)
- FREUD General Purpose Blade, 18 (LU72M018)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5560)
- KEO Small Keyseat Cutter, Carbide, 8T, RH, 1/4in (61082)
- KEO Milling Cutter, C, 3T, RH, 5/32in Face (74044)
- KEO #806 Woodruff KSC Shank HSS RH STR (68060)
- KEO #606 Woodruff KSC Shank HSS RH STAG (66065)
- KEO Keyseat Cutter, HSS, 1 1/4 In, #610, STR (66100)
- KEO 1/4 x 3/64 Small Solid Carbide KSC Shank RH Straight (61083)
- HARVEY TOOL Keyseat Cutter - Square, 0.6250" (5/8) (972960)
- Keo Milling Cutters