Shop All Keyseat Cutter
Keo
Keyseat Cutter, Cobalt, 1/2 In, #204, STAG
Mfr # 93969
Zoro # G1318676
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Cutter Dia. 1/2 in
- Cutter Thickness 1/16 in
- Overall Length 2 1/16 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 93969
- Zoro # G1318676
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1/2 in |
Overall Length | 2 1/16 in |
Shank Dia. | 1/2 in |
Neck Dia. | 1/8 in |
Face Width | 1/16" |
Cutter Dia. - Machining | 1/2" |
American Standard Size | 204 |
Details
Material - Machining | Cobalt |
Cutter Thickness | 1/16 in |
Number of Teeth | 8 |
Tooth Type | Staggered |
Type | Standard |
Finish | Bright (Uncoated) |
Item | Standard Keyseat Cutter |
Shank | Straight |
Material | Cobalt Steel |
Left/Right Hand | Right Hand Cut |
American Standard No. | 204 |
Number of Pieces | 1500 |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, Cobalt, Staggered, 1/2 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide (CNMG643EGE-AC830P)
- MARTIN TOOLS SPROCKET & GEAR SKT44259DR 1-13/16 6PTSTDIMP (MT6658)
- J.W. WINCO GN351.2-51-51-3/8X16-55 Rubber Bmpr, 1 Tapped Hole and 1 Threaded Stud (351.2-51-51-3/8-55)
- WESTWARD Hex, Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 7 in, Drive Size: 1/4 in (10J159)
- KEO Keyseat Cutter, CH, #807, 10T, 3/16in Face (61009)
- KEO Keyseat Cutter, Cobalt, 7/8 In, #807, STAG (94077)
- KEO 1/4 x 1/16 Small Solid Carbide KSC Shank RH Straight (61084)
- KEO Keyseat Cutter Set, 10 PC, HSS, STAG (60105)
- KEO Keyseat Cutter, Narrow, HSS, 10T, RH, 5/8in (69020)
- KEO Keyseat Cutter, HSS, 3/4 In, #506, STR (65060)
- HARVEY TOOL Keyseat Cutter - Square, 0.3125" (5/16) (22480)
- Keo Keyseat Cutter