Shop All Keyseat Cutter
Keo
Keyseat Cutter, CH, #506, 10T, 3/32in Face
Mfr # 61003
Zoro # G2775879
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Cutter Dia. 5/8 in
- Cutter Thickness 3/32 in
- Overall Length 2 3/32 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 61003
- Zoro # G2775879
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 5/8 in |
Overall Length | 2 3/32 in |
Shank Dia. | 1/2 in |
Neck Dia. | 1/4 in |
Face Width | 3/32" |
American Standard Size | 305 |
Details
Material - Machining | Carbide Tipped |
Cutter Thickness | 3/32 in |
Number of Teeth | 10 |
Material | Carbide Head |
Type | Standard |
Left/Right Hand | Right Hand |
Item | Standard Keyseat Cutter |
American Standard No. | 506 |
Finish | Bright (Uncoated) |
Shank | Straight |
Tooth Type | Straight |
Number of Pieces | 1 |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, Carbide Tipped, Straight, 5/8 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Combo Kit and Flood Light, 12V, 22500 bpm (3404-22, 2367-20)
- WILLIAMS Micrometer Adj. Torque Wrenches, 15 1/2"L (1002MFRMHW)
- DRILLCO 6.0MM-1.00 SPIRAL POINT TAP - 2850 (285A060A)
- SK PROFESSIONAL TOOLS 3/8" Drive, 4 pt SAE Socket, 4 Points (41441)
- KEO Keyseat Cutter, CH, #607, 10T, RH, 1/8in Face (61007)
- KEO 1/4 x 3/64 Small Solid Carbide KSC Shank RH Straight (61083)
- KEO Keyseat Cutter, HSS, 1 In, #708, STAG (67085)
- KEO 1/4 T-Slot Milling Cutter (70140)
- KEO Small Keyseat Cutter, Carbide, 8T, RH, 1/4in (61082)
- KEO Keyseat Cutter, Narrow, HSS, 10T, RH, 3/4in (69040)
- KEO Keyseat Cutter Set, Straight, #305, 41 pcs. (60000)
- Keo Keyseat Cutter