Shop All Keyseat Cutter
Keo
Keyseat Cutter, CH, #505, 10T, 1/16in Face
Mfr # 61000
Zoro # G2775906
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Cutter Dia. 1/2 in
- Cutter Thickness 1/16 in
- Overall Length 2 1/16 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 61000
- Zoro # G2775906
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1/2 in |
Overall Length | 2 1/16 in |
Shank Dia. | 1/2 in |
Neck Dia. | 7/32 in |
Face Width | 1/16" |
American Standard Size | 204 |
Details
Material - Machining | Carbide Tipped |
Cutter Thickness | 1/16 in |
Number of Teeth | 10 |
Material | Carbide Head |
Finish | Bright (Uncoated) |
Tooth Type | Straight |
Type | Standard |
American Standard No. | 505 |
Shank | Straight |
Number of Pieces | 1 |
Item | Standard Keyseat Cutter |
Left/Right Hand | Right Hand |
Primary Material Application | All Materials |
Measurement System | Fractional Inch |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, Carbide Tipped, Straight, 1/2 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cabinet Rasp File, Second, Half Rnd, 8 In L (10Z721)
- SATA Heavy Duty Pipe Wrench 8in (ST70812ST)
- QUALTECH Round Die, Adjustable, Series DWT, Imperial, 789 Thread, 2 OD Die, Right Hand Thread, HSS, Brigh (DWTH2-789)
- HHIP MT4 Inside To MT3 Extension Socket (3900-1852)
- KEO Keyseat Cutter DIN 850-A 13, 5 x 3-HSS STR (68260)
- KEO #606 Woodruff KSC Shank HSS RH STAG (66065)
- KEO Keyseat Cutter, HSS, 1 1/4 In, #610, STR (66100)
- KEO Keyseat Cutter, Carbide Tip, 1/2, #204, STAG (93972)
- KEO Keyseat Cutter, CS, 12T, RH, 2-3/16in L (94052)
- KEO #202 Woodruff KSC Shank HSS RH STR (62010)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3750" (3/8) (68450)
- Keo Milling Cutters