Shop All Keyseat Cutter
Keo
Keyseat Cutter, Carbide Tip, 5/8, #405, STR
Mfr # 93995
Zoro # G0653107
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 5/8 in
- Cutter Thickness 1/8 in
- Overall Length 2 1/8 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 93995
- Zoro # G0653107
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 5/8 in |
Overall Length | 2 1/8 in |
Shank Dia. | 1/2 in |
Neck Dia. | 7/32 in |
Face Width | 1/8" |
Cutter Dia. - Machining | 5/8" |
American Standard Size | 405 |
Details
Material - Machining | Carbide |
Cutter Thickness | 1/8 in |
Number of Teeth | 6 |
Material | High Speed Steel, Carbide Tipped |
Finish | Bright (Uncoated) |
Number of Pieces | 1500 |
American Standard No. | 405 |
Item | Standard Keyseat Cutter |
Tooth Type | Straight |
Type | Standard |
Left/Right Hand | Right Hand Cut |
Shank | Straight |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, Carbide, Straight, 5/8 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Spiral Point Tap, M14-1.25, 3 Flutes (DWTG14X1.25)
- HOUGEN 5/8 in. X 2 in. 12,000-Series TiN Annular Cutter (12720)
- JET Butterfly Impact Wrench 3/8In (JT9-505100)
- SOLA Box Level, Aluminum, 48 In, Red (LSX48)
- KEO 1/4 T-Slot Milling Cutter (70140)
- KEO Keyseat Cutter, Carbide Tip, 1/2, #204, STAG (93972)
- KEO #808 Woodruff KSC Shank HSS RH STR (68080)
- KEO Keyseat Cutter, HSS, 1 1/4 In, #610, STR (66100)
- KEO Keyseat Cutter, HSS, # 850, 6T, 4.5mm Dia. (68200)
- KEO Keyseat Cutter, CS, 10T, RH, 3/16in Face (94034)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (982050)
- Keo Milling Cutters