Shop All Keyseat Cutter
Keo
Keyseat Cutter, Carbide Tip, 3/4, #606, STAG
Mfr # 94026
Zoro # G2351657
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Cutter Dia. 3/4 in
- Cutter Thickness 3/16 in
- Overall Length 2 3/16 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 94026
- Zoro # G2351657
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 3/4 in |
Overall Length | 2 3/16 in |
Shank Dia. | 1/2 in |
Neck Dia. | 17/64 in |
Face Width | 3/16" |
Cutter Dia. - Machining | 3/4" |
American Standard Size | 606 |
Details
Material - Machining | Carbide Tipped |
Cutter Thickness | 3/16 in |
Number of Teeth | 6 |
Shank | Straight |
Item | Standard Keyseat Cutter |
Number of Pieces | 1500 |
Material | High Speed Steel, Carbide Tipped |
Left/Right Hand | Right Hand Cut |
Tooth Type | Staggered |
American Standard No. | 606 |
Finish | Bright (Uncoated) |
Type | Standard |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, Carbide Tipped, Staggered, 3/4 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Conduit Bender, Programmable, 1 to 2 In (855GX)
- WESTWARD Rectangular File, Dbl Cut, 6 In, 40/42 TPI (12F824)
- XCELITE Combination Rb2 Screwdriver /No 25 (TCR2N)
- TITAN Hose Grip Pliers, Medium, 11" (60777)
- KEO Keyseat Cutter, Narrow, 16T, RH, 3/64in Face (69279)
- KEO #305 Woodruff KSC Shank HSS RH STR (63050)
- KEO #404 Woodruff KSC Shank HSS RH STR (64040)
- KEO Milling Cutter, Cobalt, 10T, RH, 3/8in Face (76114)
- KEO #304 Woodruff KSC Shank HSS RH STR (63040)
- KEO Keyseat Cutter, HSS, 1 1/4 In, #1210, STAG (62105)
- HHIP 3 Piece 3/4" Shank Fly Cutter Set 3/8-3/8-1/2" Capacity (4002-0003)
- Keo Keyseat Cutter