Shop All Keyseat Cutter
Keo
Keyseat Cutter, Carbide Tip, 1/2, #404, STR
Mfr # 93983
Zoro # G2636392
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 1/2 in
- Cutter Thickness 1/8 in
- Overall Length 2 1/8 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 93983
- Zoro # G2636392
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1/2 in |
Overall Length | 2 1/8 in |
Shank Dia. | 1/2 in |
Neck Dia. | 3/16 in |
Face Width | 1/8" |
Cutter Dia. - Machining | 1/2" |
American Standard Size | 404 |
Details
Material - Machining | Carbide |
Cutter Thickness | 1/8 in |
Number of Teeth | 6 |
Finish | Bright (Uncoated) |
Tooth Type | Straight |
Material | High Speed Steel, Carbide Tipped |
Type | Standard |
American Standard No. | 404 |
Number of Pieces | 1500 |
Left/Right Hand | Right Hand Cut |
Shank | Straight |
Item | Standard Keyseat Cutter |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, Carbide, Straight, 1/2 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH 3/4 CHECK NUT BLK (MT604A)
- DRILL AMERICA 5/16"x3/8" HSS 2 Flute Single End End Mill, Shank Size: 3/8" (DWCT310)
- 3M DBI-SALA Tape Measure Holster, 4-1/4" W, 8-1/2" L (1500100)
- TITAN Screw Extractor LH Drill Bit 10 pc Set (TL16013)
- KEO Keyseat Cutter, HSS, 5/8 In, #505, STR (65050)
- KEO Keyseat Cutter, HSS, # 850, 8T, 10.5mm Dia. (68230)
- KEO Keyseat Cutter, CS, 12T, RH, 2-3/16in L (94052)
- KEO Keyseat Cutter, Narrow, 16T, RH, 1/16in Face (69280)
- KEO #403 Woodruff KSC Shank HSS RH STR (64030)
- KEO #606 Woodruff KSC Shank HSS RH STR (66060)
- INTERNAL TOOL A .500 X .0312 Deep Slotting Key Cutter (57-1220)
- Keo Keyseat Cutter