Shop All Keyseat Cutter
Keo
Keyseat Cutter, Carbide Tip, 1/2, #404, STAG
Mfr # 93984
Zoro # G0592952
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 1/2 in
- Cutter Thickness 1/8 in
- Overall Length 2 1/8 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 93984
- Zoro # G0592952
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1/2 in |
Overall Length | 2 1/8 in |
Shank Dia. | 1/2 in |
Neck Dia. | 3/16 in |
Face Width | 1/8" |
Cutter Dia. - Machining | 1/2" |
American Standard Size | 404 |
Details
Material - Machining | Carbide |
Cutter Thickness | 1/8 in |
Number of Teeth | 6 |
Finish | Bright (Uncoated) |
Item | Standard Keyseat Cutter |
Material | High Speed Steel, Carbide Tipped |
American Standard No. | 404 |
Tooth Type | Staggered |
Number of Pieces | 1500 |
Left/Right Hand | Right Hand Cut |
Type | Standard |
Shank | Straight |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, Carbide, Staggered, 1/2 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 66 Warehouse Loading Bar (17630)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket Dark Molly Steel (KTI-35178)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 2FL 90° DrillMill (214-002)
- MASTER MECHANIC MM 20V Battery (UTP02)
- KEO Keyseat Cutter, Narrow, HSS, 10T, RH, 3/4in (69040)
- KEO 3/8 x 1/8 Small Solid Carbide KSC Shank RH Straight (61099)
- KEO Keyseat Cutter, Narrow, HSS, 10T, RH, 5/8in (69020)
- KEO #204 Woodruff KSC Shank HSS RH STR (62040)
- KEO Keyseat Cutter, HSS, 5/8 In, #505, STR (65050)
- KEO 1/4 x 1/16 Small Solid Carbide KSC Shank RH Straight (61084)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.1870" (3/16), Neck Dia.: 1/16" (837262)
- Keo Milling Cutters