Shop All Keyseat Cutter
Keo
Keyseat Cutter, Carbide Tip, 1 1/4, #810
Mfr # 94128
Zoro # G0691196
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Cutter Dia. 1 1/4 in
- Cutter Thickness 1/4 in
- Overall Length 2 1/4 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 94128
- Zoro # G0691196
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1 1/4 in |
Overall Length | 2 1/4 in |
Shank Dia. | 1/2 in |
Neck Dia. | 3/8 in |
Face Width | 1/4" |
Cutter Dia. - Machining | 1-1/4" |
American Standard Size | 810 |
Details
Material - Machining | Carbide Tipped |
Cutter Thickness | 1/4 in |
Number of Teeth | 8 |
Material | High Speed Steel, Carbide Tipped |
Item | Standard Keyseat Cutter |
Tooth Type | Staggered |
American Standard No. | 810 |
Shank | Straight |
Type | Standard |
Left/Right Hand | Right Hand Cut |
Finish | Bright (Uncoated) |
Number of Pieces | 1500 |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, Carbide Tipped, Staggered, 1 1/4 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 3mm -0.50 (8312)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-139)
- MILWAUKEE TOOL 9" L x 3 TPI Reciprocating Saw Blade (48-00-5232)
- DREMEL 111 1/8In Engraving Cutter (111)
- KEO Keyseat Cutter, 10T, RH, 1/8in Face (93998)
- KEO Keyseat Cutter, HSS, # 850, 6T, 4.5mm Dia. (68200)
- KEO #202 Woodruff KSC Shank HSS RH STR (62010)
- KEO Keyseat Cutter, Carbide Tip, 1/2, #204, STAG (93972)
- KEO Keyseat Cutter Set, 10 PC, HSS, STR (60100)
- KEO Keyseat Cutter Set, Straight, #305, 41 pcs. (60000)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Neck Length: 0.457" (KC-187-550-093)
- Keo Milling Cutters