Shop All Combined Drill & Countersinks
Keo
Drill/Countersink Set, 110 deg., HSS, 5 pcs
Mfr # 53021
Zoro # G8925016
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Body Diameters Included 1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in
- Material - Machining High Speed Steel
- Countersink Angle 110 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53021
- Zoro # G8925016
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Body Diameters Included | 1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in |
Sizes Included | 1/4", 3/8", 1/2", 3/4", 1" |
Dimension Type | Fractional Inch |
Largest Body Dia. | 1 in |
Smallest Body Dia. | 1/4 in |
Details
Item | Countersink Set |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 110 Degrees |
Number of Pieces | 5 |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
End Type- Holemaking | Single End |
Finish - Machining | Bright (Uncoated) |
Included Angle | 110 Degrees |
Primary Material Application | Stainless Steel |
Number of Flutes | 1 |
Primary Material Application ISO Code | K, M, N, S1 |
Measurement System | Fractional Inch |
Description
Countersink Set, 110 Degrees , 5, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 22-1/2"L x 22.43"W x 21-1/4"D (350)
- PROTO Screwdriver, #2 Tip, Phillips Tip (JPB0204RPF)
- FLEXCART Tool Bag, Tool Set, Series 20 (FC-20TBTS)
- WERA Power Bit, Metric, 1/4", Hex, 5mm, 3-1/2", SS (05071103001)
- KEO Drill/Countersink, 60 deg., 1-3/4in, RH, HSS (53446)
- KEO Countersink, 6 FL, 110 deg, 1/2in, HSS (55086)
- KEO 1/2 100 deg ZErO Flute CO Deburring Tool (53532)
- KEO Drill/Countersink, 4 FL, 82 deg., 5/8in, HSS (40588)
- KEO Drill/Countersink, 4 FL, 82 deg., 1in, HSS (41008)
- KEO 110 deg 6 Flute 7 piece Countersink Set HSS (55098)
- CENTURY DRILL & TOOL High Speed Steel Countersink, 1/2 in. (37632)
- Keo Combined Drill & Countersinks