Shop All Center Drills
Keo
Drill/Countersink, R, OAL 8.00mm, 60 Deg.
Mfr # 18480
Zoro # G7176854
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Radius
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 18480
- Zoro # G7176854
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 3.15mm |
Overall Length | 8.00 mm |
Drill Size | 3.15 mm |
Body Dia. | 8.50 mm |
Drill Point Dia. | 3.15 mm |
Dimension Type | Metric |
Point Dia. | 3.15mm |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Radius |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Material | Cobalt |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Series | Long |
Measurement System | Metric |
Flute Type | Spiral |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Description
Center Drill, Radius, Cobalt, 60 Degrees , 3.15 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Setting Ring, 50mm dia. (6313-2)
- PROSKIT Cutter/Stripper/Crimper (CP-419)
- PROTO Ratcheting Wrench, Head Size 12mm (JSCVM12F)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0980" (953HS40ST)
- KEO Drill/Countersink Bit, 60 Deg, #1, HSS, TiN (10100-TiN)
- KEO Drill/Countersink Bit, 90 Deg, #4, HSS, BRGT (10490)
- KEO Drill/Countersink Bit, 60 Deg, #1x3 L, HSS (21030)
- KEO Combined Drill & Countersink Set - Plain CO (10002)
- KEO Drill/Countersink Bit, 82 Deg, #2, HSS, TiN (10282-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #2x6 L, HSS (22060)
- KEO Drill/Countersink, #6, OAL 5 In, 82 Deg. (26053)
- Keo Countersinks, Center Drills & Spotting Drills