Shop All Center Drills
Keo
Drill/Countersink, R, OAL 8.00mm, 60 Deg.
Mfr # 18080
Zoro # G3040777
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Radius
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Size 3.15mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 18080
- Zoro # G3040777
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 3.15mm |
Overall Length | 8.00 mm |
Drill Size | 3.15 mm |
Body Dia. | 8.50 mm |
Drill Point Dia. | 3.15 mm |
Point Dia. | 3.15mm |
Dimension Type | Metric |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Radius |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Measurement System | Metric |
Flute Type | Spiral |
Series | Long |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Description
Center Drill, Radius, High Speed Steel, 60 Degrees , 3.15 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Whisk Replacement Part, Fish Rod Attachment (56513)
- KIPP Adjustable Handle With Protective Cap, Size: 2 M08X25, Entirely Stainless Steel, Electropolished (K0124.9208X25)
- SMITHS Rechargeable Knife & Tool Sharpener W/Tool Bag (50969)
- PROTO 1 in Drive Impact Socket 4 1/8 in Size 6 pt Standard Depth, Black Oxide (J10066)
- KEO Drill/Countersink Bit, 82 Deg, #6, HSS, TiN (10682-TiN)
- KEO Drill/Countersink, 60 deg., #17, LH, HSS (11750)
- KEO Countersink (25040-TiN)
- KEO Drill/Countersink, 60 deg., #6, RH, HSS (10620)
- KEO Drill/Countersink Bit, 60 Deg, #00, Carbide (19025)
- KEO Drill/Countersink Bit, 90 Deg, #4, HSS, BRGT (10490)
- M.A. FORD Carbide Center Drill 5 Loa, 00 (40502500)
- Keo Center Drills