Shop All Center Drills
Keo
Drill/Countersink, R, OAL 6.30mm, 60 Deg.
Mfr # 18460
Zoro # G7199841
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Radius
- Cutting Direction Right Hand
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Size 2.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 18460
- Zoro # G7199841
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 2.50mm |
Overall Length | 6.30 mm |
Drill Size | 2.50 mm |
Body Dia. | 6.70 mm |
Drill Point Dia. | 2.50 mm |
Point Dia. | 2.50mm |
Dimension Type | Metric |
Size - Decimal | 2.50mm - 0.0984 |
Details
Item | Center Drill |
Countersink Style | Radius |
Cutting Direction | Right Hand |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Material | Cobalt |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Flute Type | Spiral |
Series | Long |
Included Angle | 60 Degrees |
Measurement System | Metric |
Number of Flutes | 2 |
Description
Center Drill, Radius, Cobalt, 60 Degrees , 2.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED CHARGER, 612V 7060A, AGM, 250 AMP CRANKING (ASO6012AGM)
- BIG HORN 1/32 Inch - 5/8 Inch Sheet Metal Bore Gauge (19211)
- PROTO 6 Piece Metric Fold-Up Hex Key Set, J4973CG (J4973CG)
- QIC TOOLS 20in Non-Ferrous Cutting Saw Blades 1in Bore (CS13.20.1.140)
- KEO Drill/Countersink Bit, 60 Deg, #2, HSS, BRGT (10200)
- KEO Drill/Countersink Bit, 60 Deg, #1x3 L, HSS (21030)
- KEO Drill/Countersink, 60 deg., #19, RH, HSS (11900)
- KEO Drill/Countersink Bit, 82 Deg, #4, HSS, TiN (10482-TiN)
- KEO Drill/Countersink, Plain, 60 deg., #1, HSS (10121)
- KEO Drill/Countersink Bit, 60 Deg, #5, HSS, BRGT (10500)
- KEO Drill/Countersink Bit, 60 Deg, #4, Co, BRGT (10442)
- Keo Center Drills