Shop All Center Drills
Keo
Drill/Countersink, R, OAL 6.30mm, 60 Deg.
Mfr # 18060
Zoro # G3040786
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Radius
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 18060
- Zoro # G3040786
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 2.50mm |
Overall Length | 6.30 mm |
Drill Size | 2.50 mm |
Body Dia. | 6.70 mm |
Drill Point Dia. | 2.50 mm |
Dimension Type | Metric |
Point Dia. | 2.50mm |
Size - Decimal | 2.50mm - 0.0984 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Radius |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Series | Long |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Flute Type | Spiral |
Measurement System | Metric |
Description
Center Drill, Radius, High Speed Steel, 60 Degrees , 2.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TILE CUTTER AND TOOLS Brush, Grout Cleaning, 2-1/2inx1/2in Head (ST171)
- WILLIAMS Williams Impact Adaptor, 1" D, 1FX1-1/2M (7-8)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 1/4 in Tip, 2 1/4 in L (54TM76)
- HANSON High Carbon Steel Machine Screw Thread Metric Bottom Tap 12mm -1.25 (1842)
- KEO Drill/Countersink Bit, 82 Deg, #5, HSS, TiN (10582-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #1x4 L, HSS (21040)
- KEO Drill/Countersink Bit, 90 Deg, #9, HSS, TiN (10990-TIN)
- KEO Drill/Countersink Bit, 82 Deg, #3, HSS, BRGT (10382)
- KEO Drill/Countersink, 60 deg., #14, RH, Cobalt (11442)
- KEO Drill/Countersink Bit, 60 Deg, #4x5 L, HSS (24050)
- HHIP #5 X 4" High Speed Steel Center Drill & Countersink (5000-0038)
- Keo Center Drills