Shop All Center Drills
Keo
Drill/Countersink, R, OAL 5.00mm, 60 Deg.
Mfr # 18050
Zoro # G3040795
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Radius
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 18050
- Zoro # G3040795
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 2.00mm |
Overall Length | 5.00 mm |
Drill Size | 2.00 mm |
Body Dia. | 5.30 mm |
Drill Point Dia. | 2.00 mm |
Dimension Type | Metric |
Point Dia. | 2.00mm |
Size - Decimal | 2.00mm - 0.0787 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Radius |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 2 |
Measurement System | Metric |
Included Angle | 60 Degrees |
Series | Long |
Flute Type | Spiral |
Description
Center Drill, Radius, High Speed Steel, 60 Degrees , 2.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAREX Drill Sharpener w/Auto Sharpener XT-3000 (LEX900A)
- HANSEN GLOBAL 1/2 in. Drive Metric Socket Holder, Gray (1202)
- VAUGHAN Sledge Hammer Handle, Replacement, 30" L (67302)
- CLEVELAND Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (C56705)
- KEO Drill/Countersink Bit, 82 Deg, #4 1/2, TiN (14582-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #8x6 L, HSS (28060)
- KEO Drill/Countersink Bit, 60 Deg, #7, HSS, BRGT (10700)
- KEO Drill/Countersink, Plain, 60 deg., #10, LH (11050)
- KEO Combined Drill & Countersink Set - Plain Solid Carbide (10003)
- KEO Drill/Countersink Bit, 60 Deg, #1x3 L, HSS (21030)
- KEO Drill/Countersink Bit, 90 Deg, #2, HSS, BRGT (10290)
- Keo Center Drills