Shop All Center Drills
Keo
Drill/Countersink, R, OAL 4.00mm, 60 Deg.
Mfr # 18040
Zoro # G3040801
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Radius
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Size 1.60mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 18040
- Zoro # G3040801
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 1.60mm |
Overall Length | 4.00 mm |
Drill Size | 1.60 mm |
Body Dia. | 4.25 mm |
Drill Point Dia. | 1.60 mm |
Dimension Type | Metric |
Point Dia. | 1.60mm |
Details
Item | Center Drill |
Countersink Style | Radius |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Included Angle | 60 Degrees |
Number of Flutes | 2 |
Series | Long |
Measurement System | Metric |
Flute Type | Spiral |
Description
Center Drill, Radius, High Speed Steel, 60 Degrees , 1.60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328364)
- OSG Spiral Flute Tap, 1/4"-20, Modified Bottom, Semi-Bottom, 2 Flutes (1650501708)
- LENOX Band Saw Blade, 12 ft. L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (80064D2B123660)
- STARRETT Clamp Each (161E)
- KEO Drill/Countersink Bit, 60 Deg, #8, Co, BRGT (10842)
- KEO Drill/Countersink Bit, 60 Deg, #3x5 L, HSS (23050)
- KEO Drill/Countersink Bit, 60 Deg, #3, Co, BRGT (10342)
- KEO Drill/Countersink Bit, 82 Deg, #3, HSS, TiN (10382-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #4x3 L, HSS (24030)
- KEO Drill/Countersink Bit, 60 Deg, #4, Co, BRGT (10442)
- CLEVELAND Combined Drill/Countersink, #8 Size, Plain (C46270)
- Keo Center Drills