Shop All Center Drills
Keo
Drill/Countersink, R, OAL 3.15mm, 60 Deg.
Mfr # 18404
Zoro # G6407554
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Radius
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 18404
- Zoro # G6407554
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 1.25mm |
Overall Length | 3.15 mm |
Drill Size | 1.25 mm |
Body Dia. | 3.35 mm |
Drill Point Dia. | 1.25 mm |
Size- Decimal | () |
Point Dia. | 1.25mm |
Dimension Type | Metric |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Radius |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Cobalt |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 2 |
Series | Long |
Flute Type | Spiral |
Measurement System | Metric |
Included Angle | 60 Degrees |
Description
Center Drill, Radius, Cobalt, 60 Degrees , 1.25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 21-182 Ball Jointer 7/8" With Wood Handle (21-182)
- STANLEY ENGINEERED FASTENING Mandrel, Tangless Gage Style, 2-56 (7571-02-3B)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (330133)
- IRWIN Multi-Material Drill Bit, 7/16 In (1792770)
- KEO Drill/Countersink, #4, 5/16in dia., RH, HSS (10410)
- KEO Drill/Countersink Bit, 82 Deg, #5, HSS, TiN (10582-TiN)
- KEO Drill/Countersink, 60 deg., #1, 1/8in, RH (10115)
- KEO Drill/Countersink, 60 deg., #4, 5/16in, LH, (10450)
- KEO Combined Drill & Countersink Set - Plain CO (10002)
- KEO Drill/Countersink Bit, 60 Deg, #7, HSS, BRGT (10700)
- KEO Drill/Countersink, #4, OAL 4 In, 82 Deg. (24543)
- Keo Center Drills