Shop All Center Drills
Keo
Drill/Countersink, R, OAL 3.15mm, 60 Deg.
Mfr # 18401
Zoro # G6982202
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Radius
- Cutting Direction Right Hand
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 18401
- Zoro # G6982202
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 0.50mm |
Overall Length | 3.15 mm |
Drill Size | 0.50 mm |
Body Dia. | 2.12 mm |
Drill Point Dia. | 0.50 mm |
Point Dia. | 0.50mm |
Dimension Type | Metric |
Size- Decimal | #19 (0.1660) |
Size - Decimal | 0.50mm - 0.0197 |
Details
Item | Center Drill |
Countersink Style | Radius |
Cutting Direction | Right Hand |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Cobalt |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 2 |
Measurement System | Metric |
Included Angle | 60 Degrees |
Series | Long |
Flute Type | Spiral |
Description
Center Drill, Radius, Cobalt, 60 Degrees , 0.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 14" Aluminum K9 Jaw Pipe Wrench (CAPW14)
- DRILL AMERICA 3/4x18" Ship Auger Bit (DMS73-1040)
- MITUTOYO Mitutoyo 05BAA113 Dial Caliper Washer Bezel Clamps (05BAA113)
- DIABLO STRAIGHT ROUTR BIT 3/8""D (DR04124)
- KEO Drill/Countersink Bit, 60 Deg, #2x5 L, HSS (22050)
- KEO Drill/Countersink Bit, 60 Deg, #4x6 L, HSS (24060)
- KEO Drill/Countersink Bit, 82 Deg, #4 1/2, TiN (14582-TiN)
- KEO Drill/Countersink Bit, 82 Deg, #4 1/2, HSS (14582)
- KEO Combined Drill & Countersink Set - Plain HSS (10000)
- KEO Drill/Countersink, 82 deg., #5-0, 1/8in, HSS (10038-TIN)
- CLEVELAND Combined Drill/Countersink, #3 Size, Plain (C46265)
- Keo Countersinks, Center Drills & Spotting Drills