Shop All Center Drills
Keo
Drill/Countersink, R, OAL 3.15mm, 60 Deg.
Mfr # 18004
Zoro # G3040810
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Radius
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 18004
- Zoro # G3040810
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 1.25mm |
Overall Length | 3.15 mm |
Drill Size | 1.25 mm |
Body Dia. | 3.35 mm |
Drill Point Dia. | 1.25 mm |
Point Dia. | 1.25mm |
Size- Decimal | () |
Dimension Type | Metric |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Radius |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Flute Type | Spiral |
Number of Flutes | 2 |
Series | Long |
Included Angle | 60 Degrees |
Measurement System | Metric |
Description
Center Drill, Radius, High Speed Steel, 60 Degrees , 1.25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Tri-Hole Fiber Optic Cable Strippers (32-FS-375)
- HHIP 1/4 X 2-1/2 X 1" CONVEX MILLING CUTTER (2006-0427)
- XCELITE General Hand Tool Kit, No. of Pcs. 23 (99SMN)
- IRWIN 7 in VISE-GRIP Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (2078307)
- KEO Drill/Countersink, Plain, 60 deg., RH, HSS (14500)
- KEO Drill/Countersink, 60 deg., #15, RH, Cobalt (11542)
- KEO Drill/Countersink, Plain, 60 deg., #3-0, RH (10020)
- KEO Drill/Countersink Bit, 60 Deg, #6x4 L, HSS (26040)
- KEO Drill/Countersink Bit, 60 Deg, #00, Carbide (19025)
- KEO Drill/Countersink, 60 deg., #4, 8in L, HSS (24080)
- KEO Countersink (22030-TiN)
- Keo Center Drills