Shop All Center Drills
Keo
Drill/Countersink, R, OAL 3.15mm, 60 Deg.
Mfr # 18002
Zoro # G3040838
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Radius
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 18002
- Zoro # G3040838
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 0.80mm |
Overall Length | 3.15 mm |
Drill Size | 0.80 mm |
Body Dia. | 2.65 mm |
Drill Point Dia. | 0.80 mm |
Dimension Type | Metric |
Point Dia. | 0.80mm |
Size- Decimal | 3.00mm (0.1181) |
Size - Decimal | 0.80mm - 0.0315 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Radius |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 2 |
Measurement System | Metric |
Included Angle | 60 Degrees |
Series | Long |
Flute Type | Spiral |
Description
Center Drill, Radius, High Speed Steel, 60 Degrees , 0.80 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 9/16 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish (C15082)
- WESTWARD Snap Ring Straight Tip Head, 1.2 (ASRSTH12)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/2, 3/4-14 (TM430-14NPT)
- PROTO Pry Bars, Alignment Pry Bar, 30 In. L (J2125)
- KEO Drill/Countersink Bit, 82 Deg, #5, HSS, TiN (10582-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #1, Carbide (19105)
- KEO Drill/Countersink Bit, 82 Deg, #6, HSS, BRGT (10682)
- KEO Drill/Countersink Bit, 60 Deg, #4, HSS, TiN (10400-TiN)
- KEO Drill/Countersink, #4, OAL 4 In, 82 Deg. (24543)
- KEO Drill/Countersink, 60 deg., #4, 5/16in, LH, (10450)
- KEO #5-0 Keo Carbide RH 82 Plain Str Flt SE (19011)
- Keo Center Drills