Shop All Center Drills
Keo
Drill/Countersink, R, OAL 31.50mm, 60 Deg.
Mfr # 18310
Zoro # G6902551
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Radius
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Size 12.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 18310
- Zoro # G6902551
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 12.50mm |
Overall Length | 31.50 mm |
Drill Size | 12.50 mm |
Body Dia. | 33.50 mm |
Drill Point Dia. | 12.50 mm |
Point Dia. | 12.50mm |
Dimension Type | Metric |
Size - Decimal | 12.50mm - 0.4921 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Radius |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 2 |
Flute Type | Spiral |
Series | Long |
Measurement System | Metric |
Included Angle | 60 Degrees |
Description
Center Drill, Radius, High Speed Steel, 60 Degrees , 12.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 24” Indexing Pry Bar (82224)
- EXAIR Chip Shield, 1/4" NPT Extensions (901222)
- MILWAUKEE TOOL 3/16 in. x 6 in. Cabinet Cushion Grip Screwdriver (Made in USA) (MT212)
- VEGA Hex 1/8 Power Bit x 3-1/2" - 7/16 Hex Sh (390H0864A)
- KEO Drill/Countersink Bit, 60 Deg, #2-0, HSS (10025)
- KEO Drill/Countersink, Plain, 60 deg., RH, HSS (14500)
- KEO Drill/Countersink, 60 deg., #17, 5/8in, RH (11715)
- KEO Drill/Countersink Bit, 60 Deg, #7, HSS, BRGT (10700)
- KEO Drill/Countersink Bit, 82 Deg, #4 1/2, HSS (14582)
- KEO Drill/Countersink, 60 deg., #6, RH, HSS (10620)
- ZORO SELECT Center Drill, 60 deg. Angle, 2 in. L (300-001005)
- Keo Center Drills