Shop All Center Drills
Keo
Drill/Countersink, R, OAL 25.00mm, 60 Deg.
Mfr # 18425
Zoro # G6801803
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Radius
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Size 10.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 18425
- Zoro # G6801803
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 10.00mm |
Overall Length | 25.00 mm |
Drill Size | 10.00 mm |
Body Dia. | 26.50 mm |
Drill Point Dia. | 10.00 mm |
Size- Decimal | 2.50mm (0.0984) |
Point Dia. | 10.00mm |
Dimension Type | Metric |
Size - Decimal | 10.00mm - 0.3937 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Radius |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Material | Cobalt |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 2 |
Measurement System | Metric |
Series | Long |
Flute Type | Spiral |
Included Angle | 60 Degrees |
Description
Center Drill, Radius, Cobalt, 60 Degrees , 10.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/8 in Size, Standard Socket, black oxide (67H68)
- STEEL CITY TROWELS BY BON Bon 67-183 Finish Trowel, Square, Blue Steel, 18 X 5, Comfort Grip (67-183)
- ECHO Battery, 58V Series, 2.0Ah Capacity (CBP-58V2AH)
- STANLEY Wood Handle Flexible Scraper Knife - 3" (28-539)
- KEO Drill/Countersink Bit, 82 Deg, #4 1/2, TiN (14582-TiN)
- KEO #4-1/2x4 KEO HSS RH 60 deg Long Series (24540)
- KEO 3/8 KEO HSS RH 60 deg Jig Bore Set (13000)
- KEO Drill/Countersink, Plain, 60 deg., RH, HSS (14500)
- KEO Drill/Countersink, #4, OAL 4 In, 82 Deg. (24543)
- KEO Drill/Countersink, #2, 3/16in dia., RH, HSS (10210)
- BIG HORN 1/4 Inch Centering Bit (19138)
- Keo Center Drills