Shop All Center Drills
Keo
Drill/Countersink, R, OAL 25.00mm, 60 Deg.
Mfr # 18250
Zoro # G7116252
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Radius
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 18250
- Zoro # G7116252
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 10.00mm |
Overall Length | 25.00 mm |
Drill Size | 10.00 mm |
Body Dia. | 26.50 mm |
Drill Point Dia. | 10.00 mm |
Dimension Type | Metric |
Point Dia. | 10.00mm |
Size- Decimal | 3.15mm () |
Size - Decimal | 10.00mm - 0.3937 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Radius |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Series | Long |
Included Angle | 60 Degrees |
Number of Flutes | 2 |
Flute Type | Spiral |
Measurement System | Metric |
Description
Center Drill, Radius, High Speed Steel, 60 Degrees , 10.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 12mm 12 Point 80mm 3/8 Sq. Drive (13305M-12)
- MILWAUKEE TOOL SHOCKWAVE 18 in Impact Locking Bit Holder (48-32-4534)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2046D)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (302161)
- KEO Drill/Countersink Bit, 60 Deg, #1x3 L, HSS (21030)
- KEO Drill/Countersink Bit, 60 Deg, #10, HSS, TiN (11000-TiN)
- KEO Drill/Countersink, #5, OAL 6 In, 60 Deg. (25062)
- KEO Drill/Countersink, 82 deg., #2, RH, Carbide (19208)
- KEO Drill/Countersink Bit, 60 Deg, #5, Carbide (19505)
- KEO Drill/Countersink Bit, 60 Deg, #6x4 L, HSS (26040)
- KEO Drill/Countersink Bit, 82 Deg, #4 1/2, HSS (14582)
- Keo Center Drills