Shop All Center Drills
Keo
Drill/Countersink, R, OAL 20.00mm, 60 Deg.
Mfr # 18420
Zoro # G6596764
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Style Radius
- Cutting Direction Right Hand
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Size 8.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 18420
- Zoro # G6596764
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 8.00mm |
Overall Length | 20.00 mm |
Drill Size | 8.00 mm |
Body Dia. | 21.20 mm |
Drill Point Dia. | 8.00 mm |
Size- Decimal | 6.30mm () |
Point Dia. | 8.00mm |
Dimension Type | Metric |
Size - Decimal | 8.00mm - 0.3150 |
Details
Item | Center Drill |
Countersink Style | Radius |
Cutting Direction | Right Hand |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Cobalt |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Series | Long |
Flute Type | Spiral |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Measurement System | Metric |
Description
Center Drill, Radius, Cobalt, 60 Degrees , 8.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW T50 Heavy Duty Staple Gun (T50-4)
- MICHIGAN DRILL 3/8 HIGH SPEED STEEL 135° SPLIT POINT OXIDE FINISH SCREW MACHINE LENGTH DRILL (600A 3/8)
- PROTO 3/4 in Drive Impact Socket Bit SAE (J075909/16)
- TEKTON 19-Tool Combination Wrench Pouch (6-24 mm) (OTP21203)
- KEO Drill/Countersink Bit, 60 Deg, #5, Carbide (19505)
- KEO Drill/Countersink Bit, 60 Deg, #6x5 L, HSS (26050)
- KEO Drill/Countersink Bit, 82 Deg, #4 1/2, HSS (14582)
- KEO Drill/Countersink Bit, 60 Deg, #4x4 L, HSS (24040)
- KEO Drill/Countersink Bit, 60 Deg, #1x3 L, HSS (21030)
- KEO Drill/Countersink, #6, OAL 5 In, 82 Deg. (26053)
- MICRO 100 Combo Drill/Countersink (QDC-6)
- Keo Center Drills