Shop All Center Drills
Keo
Drill/Countersink, R, OAL 20.00mm, 60 Deg.
Mfr # 18200
Zoro # G6840206
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Radius
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 18200
- Zoro # G6840206
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 4.00mm |
Overall Length | 20.00 mm |
Drill Size | 4.00 mm |
Body Dia. | 21.20 mm |
Drill Point Dia. | 8.00 mm |
Dimension Type | Metric |
Point Dia. | 8.00mm |
Size- Decimal | 8.00mm (0.3150) |
Size - Decimal | 4.00mm - 0.1575 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Radius |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Series | Long |
Included Angle | 60 Degrees |
Flute Type | Spiral |
Measurement System | Metric |
Number of Flutes | 2 |
Description
Center Drill, Radius, High Speed Steel, 60 Degrees , 4.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-060002)
- WESTWARD Adj Hand Reamer, 25/32-27/32, 7 3/8, HSS (4LGT3)
- MILWAUKEE TOOL 47 pc. 1/2 in. Drive SAE and Metric Ratchet and Socket Trays for PACKOUT Low-Profile Organizer (48-22-9487T)
- DIAMOND PRODUCTS 14x.125x1 Delux-Cut High Speed Dry Segmented Blade (70499)
- KEO Drill/Countersink Bit, 60 Deg, #1, HSS, TiN (10100-TiN)
- KEO Drill/Countersink, 82 deg., #4, RH, Carbide (19408)
- KEO Drill/Countersink, 60 deg., #12, RH, HSS (11200)
- KEO Drill/Countersink, 60 deg., #17, LH, HSS (11750)
- KEO Drill/Countersink, #4, OAL 4 In, 82 Deg. (24543)
- KEO Drill/Countersink Bit, 60 Deg, #10, HSS, TiN (11000-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #3, HSS, TiN (10300-TiN)
- Keo Center Drills