Shop All Center Drills
Keo
Drill/Countersink, R, OAL 12.50mm, 60 Deg.
Mfr # 18120
Zoro # G7222241
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Radius
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 18120
- Zoro # G7222241
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 5.00mm |
Overall Length | 12.50 mm |
Drill Size | 5.00 mm |
Body Dia. | 13.20 mm |
Drill Point Dia. | 5.00 mm |
Point Dia. | 5.00mm |
Size- Decimal | #9 (0.1960) |
Dimension Type | Metric |
Size - Decimal | 5.00mm - 0.1969 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Radius |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Included Angle | 60 Degrees |
Number of Flutes | 2 |
Series | Long |
Measurement System | Metric |
Flute Type | Spiral |
Description
Center Drill, Radius, High Speed Steel, 60 Degrees , 5.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1 in Drive 40 in Extended Leverage Breaker Bar (CP40125)
- JIANGSU SAINTY SUMEX TOOLRP, LTD TVX2LB DeadBlow Hammer (18-6555)
- IRWIN BIT DRILL13/32""COBALT CD (3016126)
- KO-KEN Socket 33mm 6 Point 85mm 1/2 Sq. Drive (14300M-33)
- KEO Drill/Countersink, #6, OAL 4 In, 90 Deg. (26044)
- KEO Drill/Countersink, #3, 2in L, RH, HSS (10310)
- KEO Drill/Countersink, 60 deg., #15, 7/16in (19150)
- KEO Drill/Countersink Bit, 82 Deg, #4, HSS, TiN (10482-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #00, Carbide (19025)
- KEO Drill/Countersink Bit, 90 Deg, #2, HSS, TiN (10290-TIN)
- KEO Drill/Countersink Bit, 82 Deg, #3, HSS, BRGT (10382)
- Keo Center Drills