Shop All Screwdriver Accessories
Keo
Drill/Countersink, R, OAL 10.00mm, 60 Deg.
Mfr # 18100
Zoro # G9731601
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4.00mm
- Finish - Machining Bright (Uncoated)
- Size- Decimal ()
- Drill Point Dia. 4.00 mm
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 18100
- Zoro # G9731601
- Country of Origin United States
- Category Screwdriver Accessories
Dimensions
Size | 4.00mm |
Size- Decimal | () |
Drill Point Dia. | 4.00 mm |
Point Dia. | 4.00mm |
Body Dia. | 10.60 mm |
Overall Length | 10.00 mm |
Dimension Type | Metric |
Drill Size | 4.00 mm |
Size - Decimal | 4.00mm - 0.1575 |
Details
Item | Center Drill |
Finish - Machining | Bright (Uncoated) |
Flute Type | Spiral |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Measurement System | Metric |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Series | Long |
Included Angle | 60 Degrees |
Material - Machining | High Speed Steel |
Countersink Style | Radius |
Description
Center Drill, Radius, High Speed Steel, 60 Degrees , 4.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12 in. Adjustable Wrench (ML48-22-7412)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-3970)
- BOSCH Spade Bit, 1 In (DSB1013)
- POWERMATE VX Air Needle Scaler Gun (024-0299CT)
- KEO Drill/Countersink, Plain, 60 deg., TiN (14500-TIN)
- KEO Drill/Countersink, #5, 7/16in dia., RH, HSS (10510)
- KEO Drill/Countersink, 2-1/2in L, RH, HSS (14510)
- KEO Drill/Countersink, 60 deg., #3, LH, HSS (10350)
- KEO Drill/Countersink, 60 deg., #2, 3/16in, LH, (10250)
- KEO Drill/Countersink, 60 deg., #1, 1/8in, LH (10150)
- EAZYPOWER Screw Holder, Screws, Drill Bits, 3/16" (81195)
- Keo Screwdrivers and Nutdrivers