Shop All Center Drills
Keo
Drill/Countersink, Plain, 90 deg., #4-0, RH
Mfr # 10019
Zoro # G8923065
Sold in multiples of 12 for $411.48
$411.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 90 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 10019
- Zoro # G8923065
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #4-0 |
Overall Length | 1 1/4 in |
Drill Size | #4-0 |
Body Dia. | 1/8 in |
Drill Point Dia. | 0.0150 in |
Dimension Type | Wire |
Point Dia. | 1/64" |
Size- Decimal | #7 (0.2010) |
Size - Decimal | #4-0 - 0.3938 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 90 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Measurement System | Wire |
Included Angle | 90 Degrees |
Flute Type | Spiral |
Number of Flutes | 2 |
Description
Center Drill, Plain, High Speed Steel, 90 Degrees , #4-0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Non-ferrous Materials, 12 (LCL12108NFP)
- GEARWRENCH 7 Piece Auto Body Tool Set (82302)
- MELIN TOOL CO Countersink, Cobalt, 1F, 120 deg., 1/4" dia. (HSP1-1/4-120)
- DEWALT 1/2 in, 20V DC Cordless Drill, Battery Included (DCD991P2)
- KEO Drill/Countersink, #6, OAL 4 In, 90 Deg. (26044)
- KEO Drill/Countersink Bit, 82 Deg, #4 1/2, HSS (14582)
- KEO Drill/Countersink, 60 deg., #17, 5/8in, RH (11715)
- KEO Drill/Countersink Bit, 60 Deg, #4x6 L, HSS (24060)
- KEO Drill/Countersink, 60 deg., #3, RH, HSS (10320)
- KEO 3/8 KEO HSS RH 60 deg Jig Bore Set (13000)
- CHICAGO-LATROBE Combined Drill/Countersink, #15 Size, Bell (56765)
- Keo Center Drills