Shop All Center Drills
Keo
Drill/Countersink, Plain, 60 deg., RH, HSS
Mfr # 14500
Zoro # G2776901
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 14500
- Zoro # G2776901
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #4-1/2 |
Overall Length | 2 1/2 in |
Drill Size | #4-1/2 |
Body Dia. | 3/8 in |
Drill Point Dia. | 9/64 in |
Trade Size | Standard |
Point Dia. | 9/64" |
Dimension Type | Wire |
Size - Decimal | #4-1/2 - 0.3750 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Measurement System | Wire |
Included Angle | 60 Degrees |
Number of Flutes | 2 |
Flute Type | Spiral |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #4-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Long Torx® Bit Socket T45 (82518)
- STARRETT Steel Protractor, Rectangular, 6 In (C183)
- BUCKET BOSS Tool Belt, Handymans Rig, 11 Pocket, 600 Poly Ripstop Fabric, 11 Pockets (50250)
- MILWAUKEE TOOL SHOCKWAVE Magnetic Nut Driver, 2 9/16 in L, Drive Size 5/16 in (49-66-4533)
- KEO Drill/Countersink Bit, 60 Deg, #4x4 L, HSS (24040)
- KEO Countersink (25040-TiN)
- KEO Drill/Countersink, #2, OAL 6 In, 60 Deg. (29206)
- KEO Drill/Countersink Bit, 90 Deg, #4, HSS, BRGT (10490)
- KEO Countersink (22030-TiN)
- KEO Drill/Countersink Bit, 90 Deg, #2, HSS, BRGT (10290)
- CLEVELAND Combined Drill/Countersink, #18 Size, Bell (C46279)
- Keo Center Drills