Shop All Center Drills
Keo
Drill/Countersink, Plain, 60 deg., #8, RH
Mfr # 10821
Zoro # G2777717
Sold in multiples of 6 for $200.94
$200.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Size #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 10821
- Zoro # G2777717
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #8 |
Overall Length | 3 in |
Drill Size | #8 |
Body Dia. | 3/4 in |
Drill Point Dia. | 5/16 in |
Dimension Type | Wire |
Point Dia. | 5/16" |
Size - Decimal | #8 - 0.1990 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Included Angle | 60 Degrees |
Flute Type | Spiral |
Number of Flutes | 2 |
Measurement System | Wire |
Description
Center Drill, Plain Type Hey, High Speed Steel, 60 Degrees , #8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Round Rub Brick, 20 Grit, 6 (CF270)
- PROTO Retaining Ring Pliers, 0.090In Tip, 45 Deg (J378)
- HALDER SIMPLEX Simplex 40 Replacement Face Insert, Mid (3203.04)
- K-TOOL INTERNATIONAL Ratcheting Tie Down Strap W/ Looped Ends 1"X13', 900 Lbs (KTI73862)
- KEO Drill/Countersink, #5, OAL 6 In, 60 Deg. (25062)
- KEO Combined Drill & Countersink Set - Plain HSS (10000)
- KEO Drill/Countersink, 60 deg., #6, RH, HSS (10620)
- KEO Combined Drill & Countersink Set - Plain Solid Carbide (10003)
- KEO Drill/Countersink Bit, 90 Deg, #5, HSS, TiN (10590-TIN)
- KEO Drill/Countersink, A, OAL 12.5mm, 60 Deg. (16120)
- KEO Drill/Countersink Bit, 60 Deg, #6x5 L, HSS (26050)
- Keo Center Drills