Shop All Center Drills
Keo
Drill/Countersink, Plain, 60 deg., #3-0, RH
Mfr # 10020
Zoro # G2778058
Sold in multiples of 12 for $105.00
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 10020
- Zoro # G2778058
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #3-0 |
Overall Length | 1 1/4 in |
Drill Size | #3-0 |
Body Dia. | 1/8 in |
Drill Point Dia. | 0.0200 in |
Size- Decimal | #7 (0.2010) |
Dimension Type | Wire |
Point Dia. | 1/64" |
Size - Decimal | #3-0 - 0.3625 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Included Angle | 60 Degrees |
Flute Type | Spiral |
Measurement System | Wire |
Number of Flutes | 2 |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #3-0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON Left-Hand Mechanic's Length Cobalt High Speed Steel Drill Bit -7/64" (30507)
- STURTEVANT RICHMONT Micrometer Adjustable Torque Wrench (4 SDR 250 MG)
- ZORO SELECT Chucking Reamer, 16.5mm, 8 Flute, HSS (13H745)
- STARRETT 31/2" Diamond Grit Hole Saw (KD0312-N)
- KEO Drill/Countersink, Plain, 60 deg., RH, HSS (14500)
- KEO Drill/Countersink Bit, 60 Deg, #2x3 L, HSS (22030)
- KEO Combined Drill & Countersink Set - Plain CO (10002)
- KEO Countersink, 6 Fl, 60 Deg, 1/2, Cobalt (10882)
- KEO Drill/Countersink, #5, OAL 6 In, 82 Deg. (25063)
- KEO Drill/Countersink Bit, 60 Deg, #1, HSS, BRGT (10100)
- WALTER Walter Titex - Solid carbide centre drill (K1161XPL-6.3)
- Keo Countersinks, Center Drills & Spotting Drills